Hook-and-Loop Sanding Disc, 5 in Dia, 220 Grit, Fine Grade, Ceramic, Coated , Xtract 710W, PK50 (Discontinued)
- Mfr # 7100249594
- Zoro # G101863341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100249594
Zoro #
G101863341
UPC #
00638060884744
Country of Origin
United Kingdom
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
220
Abrasive Type
Coated
Grade
Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Fine
Backing Material
Net
Color
Purple
Abrasive Grit
220 / P220
Shop By
New Products
Number of Vacuum Holes
Mesh
Coating Coverage
Closed
Resistance Properties
Clog, Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Fine, Grit 220, Overall Diameter 5 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.