Shop 3M CUBITRON
See all product information
Hook-and-Loop Sanding Disc, 6 in Dia, 320 Grit, Extra Fine, Ceramic, Coated, Xtract710W, PK50
Mfr # 7100288139
Zoro # G501863347
product price:Â $35.19
/pk 50, $0.70/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100288139
Zoro #
G501863347
UPC #
00638060884621
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Grade
Very Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grit
320 / P400
Color
Purple
Abrasive Grade
Extra Fine
Backing Material
Net
Shop By
New Products
Coating Coverage
Closed
Resistance Properties
Clog, Load
Number of Vacuum Holes
Mesh
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Very Fine, Grit 320, Overall Diameter 6 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.