This item is Discontinued.

3M Cubitron Hook-and-Loop Sanding Disc, 6 in Dia, Mesh, Ceramic, 220 Grit, Coated Type, Xtract 710W 7100249505

This item is Discontinued.

3M Cubitron

Hook-and-Loop Sanding Disc, 6 in Dia, Mesh, Ceramic, 220 Grit, Coated Type, Xtract 710W (Discontinued)

Mfr # 7100249505
Zoro # G601863346
UPC # 00638060884607
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100249505
Zoro #
G601863346
UPC #
00638060884607
Country of Origin
United Kingdom

Dimensions

Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
220
Abrasive Type
Coated
Grade
Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Fine
Color
Purple
Abrasive Grit
220 / P220
Backing Material
Net
Shop By
New Products
Coating Coverage
Closed
Number of Vacuum Holes
Mesh
Resistance Properties
Clog, Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Fine, Grit 220, Overall Diameter 6 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.