Shop 3M CUBITRON
See all product information
Hook-and-Loop Sanding Disc, 6 in Dia, 180 Grit, Fine, Ceramic, Coated, Xtract710W, PK50
Mfr # 7100288233
Zoro # G901863336
product price:Â $40.99
/pk 50, $0.82/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100288233
Zoro #
G901863336
UPC #
00638060884584
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Grade
Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Fine
Backing Material
Net
Color
Purple
Abrasive Grit
180 / P180
Shop By
New Products
Coating Coverage
Closed
Resistance Properties
Clog, Load
Number of Vacuum Holes
Mesh
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Fine, Grit 180, Overall Diameter 6 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.