Hook-and-Loop Sanding Disc, 8 in Dia, Mesh, Ceramic, 80 Grit, Coated Type, Xtract 710W
Mfr # 7100287535
Zoro # G101863358
product price:Â $63.55
/pk 50, $1.27/eaKey Features
Disc Diameter
8 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100287535
Zoro #
G101863358
UPC #
00638060834206
Country of Origin
United States
Dimensions
Disc Diameter
8 in
Overall Diameter
8 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Grade
Coarse
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Medium
Color
Purple
Backing Material
Net
Abrasive Grit
80 / P80
Shop By
New Products
Coating Coverage
Closed
Number of Vacuum Holes
Mesh
Resistance Properties
Clog, Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 8 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.