Net Disc 710W, Mesh, Coated, 8"dia., PK50 (Discontinued)
- Mfr # 7100249235
- Zoro # G501863354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100249235
Zoro #
G501863354
UPC #
00638060834213
Country of Origin
United Kingdom
Dimensions
Disc Diameter
8 in
Overall Diameter
8 in
Details
Vacuum Hole Design
Mesh
Grade
Medium
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Disc Backing Material
Polyester
Color
Purple
Abrasive Grade
Medium
Abrasive Grit
120
Item
Net Disc 710W
Shop By
New Products
Backing Material & Wt
Polyester
Number of Vacuum Holes
Net
Abrasive Type - Grade - Grit
Coated - 120 / P120
Disc Grit
120
Vacuum Hole Pattern
Mesh
Backing Material Type
Cloth
Description
Net Disc 710W, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Grade Medium, Grit 120, Overall Diameter 8 in, Series Xtract 710W, Number of Vacuum Holes Net, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.