Hook-and-Loop Sanding Disc, 8 in Dia, Mesh, Ceramic, 240 Grit, Coated Type, Xtract 710W (Discontinued)
- Mfr # 7100249811
- Zoro # G501863361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100249811
Zoro #
G501863361
UPC #
00638060886762
Country of Origin
United Kingdom
Dimensions
Disc Diameter
8 in
Overall Diameter
8 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Very Fine
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
240
Abrasive Type
Coated
Series
Xtract 710W
Disc Backing Material
Polyester
Backing Material
Net
Abrasive Grade
Very Fine
Color
Purple
Abrasive Grit
240 / P240, 240 / P280
Shop By
New Products
Resistance Properties
Clog, Load
Number of Vacuum Holes
Mesh
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Very Fine, Grit 240, Overall Diameter 8 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.