This item is Discontinued.
This item is Discontinued.
Hook-and-Loop Sanding Disc, 8 in Dia, Mesh, Ceramic, 150 Grit, Coated Type, Xtract 710W (Discontinued)
Mfr #
7100249237
Zoro #
G701863352
UPC # 00638060834220
Country of Origin United Kingdom
Category Hook & Loop Sanding Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100249237
Zoro #
G701863352
UPC #
00638060834220
Country of Origin
United Kingdom
Dimensions
Disc Diameter
8 in
Overall Diameter
8 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Grade
Medium
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Fine
Color
Purple
Abrasive Grit
150 / P150
Backing Material
Net
Shop By
New Products
Resistance Properties
Clog, Load
Number of Vacuum Holes
Mesh
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit 150, Overall Diameter 8 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.