Zoro Homepage

Neutral Floor Cleaner, 2L Bottle

  • Mfr # 3H

  • Zoro # G2088606


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:396
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
205 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H
Zoro #
G2088606
UPC #
50048011202001
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:396
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
205 Degrees F
Sub-Category
Floor Cleaners and Maintainers
RTU Yield per Container
207 gal.
For Use On
Floors
Cleaner Form
Liquid
Container Type
Bottle
pH
6 to 7
Primary Chemical
None
Color
Yellow
Chemical No.
3H
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Item - Portion Control System Chemicals
Floor Cleaner
Item
Neutral Floor Cleaner
Standards
EPA Registered, Green Seal, OSHA
Fragrance
Fresh
Cleaner Container Type
Bottle
VOC Content
1%
Chemical Label Number
3H
Rinse Required
Yes
pH Value
Neutral
Label Number
3H
EPA Registered
Yes
pH Level
7
Properties
Low Foam
Chemical Flow Rate
High
Label Color Coding
Green
Surfaces for Use On
Ceramic, Marble, Terrazzo, Vinyl Composition Tiles, Wood
Product Label
Neutral Floor Cleaner
Fits Dispenser Series
Twist 'n Fill

Description

Neutral Floor Cleaner, Chemical Flow Rate High, Label Number 3H, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:396, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 205 Degrees F, VOC Content 1 Percent, Fragrance Fresh, Standards EPA Registered, Green Seal, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.