Zoro Homepage

Neutral Floor Cleaner, 2L Bottle

  • Mfr # 3L

  • Zoro # G5387864


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:396
Container Type
Bottle
Sub-Category
Floor Cleaners and Maintainers
For Use On
Multi Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L
Zoro #
G5387864
UPC #
50048011591679
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:396
Container Type
Bottle
Sub-Category
Floor Cleaners and Maintainers
For Use On
Multi Surfaces
pH
6 to 7
Cleaner Container Type
Bottle
Standards
EPA Registered, Green Seal, OSHA
RTU Yield per Container
207 gal.
Item
Neutral Floor Cleaner
Fragrance
Fresh
Flash Point
205 Degrees F
VOC Content
0%
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Item - Portion Control System Chemicals
Floor Cleaner
Primary Chemical
None
Color
Yellow
Cleaner Form
Liquid
Chemical No.
3L
Chemical Label Number
3L
Product Label
Neutral Floor Cleaner
Label Number
3L
Properties
Nonflammable
Chemical Flow Rate
Low
EPA Registered
Yes
pH Value
Neutral
Label Color Coding
Green
Fits Dispenser Series
Twist 'n Fill
Surfaces for Use On
Ceramic, Marble, Terrazzo, Vinyl, Wood
pH Level
7
Rinse Required
Yes

Description

Neutral Floor Cleaner, Chemical Flow Rate Low, Label Number 3L, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 6 to 7, pH Value Neutral, Primary Chemical Not Applicable, Recommended Dilution 1:396, Concentrated, EPA Registered Yes, Properties Non-Flammable, Flash Point 205 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards EPA Registered, Green Seal Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.