Shop 3M
See all product information
Create Account
Niagara Heavy Duty Scouring Pad, PK60
- Mfr # 86N-45
- Zoro # G522823047
product price:Â
$
22.79
/pk of 60, $0.38/ea
Key Features
Overall Width
4 in
Wire Rope Length
5 1/4 in
Overall Length
5 1/4 in
Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86N-45
- Zoro #
- G522823047
- UPC #
- 50051125858408
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 5 1/4 in
- Overall Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Item
- Niagara(TM) Heavy Duty Scouring Pad
Description
Niagara(TM) Heavy Duty Scouring Pad, Product Type Heavy Duty Scouring Pad, Overall Length 5 1/4 in, Overall Width 4 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.