Niagara Medium Duty Scrubbing Sponge 74N, 3.6 x 6, 1" Thick, Yellow/Green, PK20 PK

  • Mfr # 74N

  • Zoro # G202694677


product price:  $38.16
/pk 20, $1.91/ea

Key Features

Length
6"
Width
3.6"
Material
Cellulose
Color
Yellow/Green
Weight
2.455 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74N
Zoro #
G202694677
UPC #
-
Country of Origin
Canada

Dimensions

Length
6"
Width
3.6"
Thickness
1"
Height
6"

Details

Item
Sponges
Material
Cellulose
Color
Yellow/Green
Weight
2.455 lbs
Pad/Brush Shape
Rectangular
Type
Scrub Sponge
Duty Rating
Medium

Description

Medium duty scouring sponge. A scouring pad and a cellulose sponge all in one. Use for general purpose cleaning. Safe to use on tables, fixtures, countertops and floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.