Nitro Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Assorted, 100 PK (Discontinued)
- Mfr # P1001
- Zoro # G2786104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1001
Zoro #
G2786104
UPC #
10093045980137
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Series
Nitro
Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Earplug Shape
Bullet
Noise Reduction Rating
32 dB
Earplug Color
Assorted
Pairs Per Package
100
Metal Detectable
No
Includes
Assortment - Orange, Red, Pink, Purple
Insertion Method
Roll-Down
Standards
CSA Class AL
Cord Material - Hearing Protection
Vinyl
Cord Color
Yellow
Earplug Packaging
Bulk Bag, Unwrapped
Earplug Pair Pack Type
Loose
Band Material
Vinyl
Cord Material
Vinyl
Style
Corded
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Loose, Band Color Yellow, Series Nitro(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Yellow, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Assorted, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.