No. 28 Acetate Cloth Electrical Tape, 1 1/2in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll
- Mfr # 28-1-1/2X72YDS
- Zoro # G210060549
Key Features
Specifications
Product Information
- MFR #
- 28-1-1/2X72YDS
- Zoro #
- G210060549
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tape Thickness
- 8 mil
- Width
- 1-1/2 in
- Length
- 72 yd
Details
- Series
- 28
- Color
- White
- Material
- Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
- Application
- Commonly used for coil wrapping and wire harness bundling applications.
- Shape
- Continuous Roll
- Adhesion Strength
- 30 lb/in
- Tape Backing Material
- Acetate Cloth
- Tape Adhesive Material
- Thermosetting Rubber
- Maximum Tape Performance Temperature
- 105 C
Description
Remington Industries offers this 3M Acetate Cloth Electrical Tape #28, which is commonly used for coil wrapping and wire harness bundling applications. Designed for continuous operation not exceeding 105 Degrees C, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white acetate cloth backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 30 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#28 Acetate Cloth Electrical Tape, 72 yd Roll
- •Commonly used for coil wrapping and wire harness bundling applications. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 1 1/2" (38.10mm)
- •Tape Material: White Acetate Cloth with Thermosetting Rubber Adhesive (8.0 ± 1.0 mils Thick)
- •Max. Temp: 105 deg. C | Min. Dielectric Breakdown: 1500 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.