No. 44 Composite Film Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll
- Mfr # 44-TAN-3/4X90YDS
- Zoro # G810060550
Key Features
Specifications
Product Information
- MFR #
- 44-TAN-3/4X90YDS
- Zoro #
- G810060550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 5.25 mil
- Width
- 3/4 in
- Length
- 90 yd
Details
- Series
- 44
- Color
- Tan
- Standards
- UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
- Material
- Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Application
- Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating.
- Shape
- Continuous Roll
- Adhesion Strength
- 25 lb/in
- Tape Backing Material
- Polyester Film/Nonwoven Composite
- Tape Adhesive Material
- Thermosetting Rubber
- Maximum Tape Performance Temperature
- 130 C
Description
Remington Industries offers this 3M Composite Film Electrical Tape #44, which is commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The tan polyester film/nonwoven composite backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 25 lb/in. The tape comes on rolls of 90 yards 82.3 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#44 Composite Film Electrical Tape, 90 yd Roll
- •Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 3/4" (19.05mm)
- •Tape Material: Tan Polyester Film/Nonwoven Composite with Thermosetting Rubber Adhesive (5.25 ± 0.75 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.