No. 46 Filament-Reinforced Electrical Tape, 1/8in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll
- Mfr # 46-1/8X60YDS
- Zoro # G210060570
Key Features
Specifications
Details
- MFR #
- 46-1/8X60YDS
- Zoro #
- G210060570
- UPC #
- -
- Country of Origin
- United States
- Series
- 46
- Color
- White
- Shape
- Continuous Roll
- Standards
- UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
- Material
- Thermosetting Rubber (Adhesive), Filament-Reinforced (Backing)
- Application
- Commonly used in applications such as lead anchoring and banding of coils.
- Adhesion Strength
- 180 lb/in
- Tape Backing Material
- Polyester Film Glass Filament Reinforced
- Tape Adhesive Material
- Thermosetting Rubber
- Maximum Tape Performance Temperature
- 130 C
Dimensions
- Tape Thickness
- 6.5 mil
- Width
- 1/8 in
- Length
- 60 yd
Description
Remington Industries offers this 3M Filament-Reinforced Electrical Tape #46, which is commonly used in applications such as lead anchoring and banding of coils. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white polyester film glass filament reinforced backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 180 lb/in. The tape comes on rolls of 60 yards 54.9 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#46 Filament-Reinforced Electrical Tape, 60 yd Roll
- •Commonly used in applications such as lead anchoring and banding of coils. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 1/8" (3.18mm)
- •Tape Material: White Polyester Film Glass Filament Reinforced with Thermosetting Rubber Adhesive (6.5 ± 1.0 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 5000 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.