
No Foam Bullet Shape, 29 dB, Orange
Mfr # 1100
Zoro # G111638045
product price: $0.21
/eaSold in multiples of 200 for $42.00
Key Features
Noise Reduction Rating
29 dB
Earplug Color
Orange
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100
Zoro #
G111638045
UPC #
051138290085
Country of Origin
Unknown
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
29 dB
Earplug Color
Orange
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200-Pair
Description
3M 1100 uncorded foam earplugs feature soft, hypoallergenic foam and a tapered design to fit comfortably in the earcanal. Soft, uncorded foam earplugs that conform to the unique shape of each ear for excellent hearing protection and comfort. Smooth, dirt-resistant surface for hygiene - Comfortable for a wide range of earcanal sizes - Noise Reduction Rating NRR*: 29 dB. CSA Class AL.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.