
No Foam Bullet Shape, 32 dB, Yellow
Mfr # 7000002310
Zoro # G602564402
product price: $67.15
/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Earplug Shape
Bullet
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000002310
Zoro #
G602564402
UPC #
10080529120134
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Description
3M e-a-r taperfit ii earplugs, uncorded, poly bag, 312-1219, 200 pairs 3M e-a-r taperfit 2 regular -size uncorded foam earplugs feature smooth foam that expands in the earcanal to help proide comfortable hearing proection. benefits: noise reduction rating nrr: 32 db. Csa class al test compatible with 3M e-a-r fit validation system
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.