
No Foam Bullet Shape, 32 dB, Yellow
Mfr # 7000029952
Zoro # G502574341
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Earplug Shape
Bullet
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000029952
Zoro #
G502574341
UPC #
10080529110425
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Description
3M e-a-r soft metal detectable earplugs, corded, poly bag, 311-4106, 200 pairs 3M e-a-rsoft metal detectable earplugs were specially developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. Recognized by most metal-sensing systems, these earplugs feature an implanted stainless steel ball bearing in the plug and metal particles in the cord. Benefits: implanted stainless steel ball bearing in the earplug and metal particles in the cord poly bag keeps each pair of earplugs clean before use regular size fits most earcanals noise reduction rating nrr*: 32 db. Csa class al test compatible with 3M e-a-rfit validation system
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.