Zoro Homepage

No Foam Bullet Shape, 33 dB, Yellow

  • Mfr # 7000002303

  • Zoro # G202573538


product price: $67.79
/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000002303
Zoro #
G202573538
UPC #
10080529120639
Country of Origin
China

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200

Description

3M e-a-r soft yellow neons earplugs, uncorded, poly bag, 312-1250, 200 pairs 3M e-a-r soft yellow neons earplugs seal the earcanal with soft slow-recovery foam for excellent noise reduction and comfort. Benefits: poly bag keeps earplugs clean before use regular size fits most earcanals noise reduction rating nrr 33 db. Csa class al test compatible with 3M e-a-r fit validation system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.