Zoro Homepage

No Foam Bullet Shape, 33 dB, Yellow

  • Mfr # 7000002304

  • Zoro # G602664645


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000002304
Zoro #
G602664645
UPC #
10080529120653
Country of Origin
United States

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200

Description

3M e-a-r soft yellow neon blasts foam earplugs, Ear 312-1252, 200 pairs 3M e-a-r soft yellow neon blastsearplugs seal the earcanal with soft slow-recovery foam for excellent noise reduction and comfort. Exciting flame graphics. poly bag keeps each pair of earplugs clean before use dermatologically safe foam is non-irritating to the skin exciting designs and brilliant colors self-adjusting foam proides low pressure with excellent attenuation regular size fits most earcanals noise reduction rating nrr*: 33 db. Csa class al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.