Zoro Homepage

No Foam Cylinder Shape, 29 dB, Yellow

  • Mfr # 7000002300

  • Zoro # G602564594


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000002300
Zoro #
G602564594
UPC #
10080529120028
Country of Origin
China

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
200

Description

3M e-a-r classic earplugs, uncorded, poly bag, 312-1201, 200 pairs 3M e-a-r classic uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, these disposable earplugs are uniquely moisture-resistant. Still one of the most widely used foam earplugs today, the 3M e-a-r classic earplug is an economical, reliable choice in hearing protection and conservation. Slow recovery, low-pressure foam conforms to the shape of the earcanal to help create a comfortable, snug noise barrier. Benefits: poly bag keeps disposable earplugs available flame-resistant and moisture-resistant noise reduction rating nrr: 29 db. Csa class al test compatible with 3M e-a-rfit validation system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.