Zoro Homepage

No Foam Cylinder Shape, 29 dB, Yellow

  • Mfr # 7000127206

  • Zoro # G602568370


product price: $39.45
/ea

Key Features

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000127206
Zoro #
G602568370
UPC #
10080529100709
Country of Origin
Canada

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
30

Description

3M e-a-r classic foam earplugs, uncorded, 310-1060, 30 pairs 3M e-a-r classic uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, the disposable earplug comes in a clean, convenient pillow pack. Still one of the most widely used foam earplugs today, the 3M e-a-r classic earplug is an economical, reliable choice in hearing protection. - reusable pillow pack helps keep earplugs clean when they are not being worn. - conforms to the shape of the earcanal to help create a comfortable, snug noise barrier - slow-recovery earplug foam is flame-resistant and moisture-resistant - noise reduction rating nrr*: 29 db. Csa class al. - test compatible with 3M e-a-rfit validation system. *the nrr may overestimate the hearing protection provided during typical use. 3Mrecommends reducing the nrr by 50% for estimating the amount of noise reduction provided. 3Mis leading the advancement of hearing conservation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.