
No Polyurethane Bullet Shape, 32 dB, Yellow, 200 PK
Mfr # 312-1250
Zoro # G801839899
product price: $46.85
/pk 200, $0.23/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Earplug Shape
Bullet
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1250
Zoro #
G801839899
UPC #
80529120632
Country of Origin
United States
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Polyurethane
Pairs Per Package
200
Weight
0.701 lbs
Material
Polyurethane
Description
Seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. Test compatible with 3M E-A-Rfit validation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.