Zoro Homepage

No PVC Cylinder Shape, 29 dB, Yellow, 200 PK

  • Mfr # 310-1103

  • Zoro # G101859610


product price: $49.45
/pk 200, $0.25/ea

Key Features

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1103
Zoro #
G101859610
UPC #
80529100528
Country of Origin
United States

Dimensions

Earplug Size
Small

Details

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
PVC
Weight
1.43 lbs
Material
PVC

Description

Small diameter for medium and small ear canals. Excellent level of protection. Test compatible with 3M E-A-Rfit validation system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.