No46 Filament-Reinforced Electrical Tape, 1 1/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll

  • Mfr # 46-1-1/4X60YDS

  • Zoro # G610060576


product price:  $72.99
/ea

Key Features

Series
46
Tape Thickness
6.5 mil
Color
White
Length
60 yd
Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-1-1/4X60YDS
Zoro #
G610060576
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Width
1-1/4 in
Length
60 yd

Details

Series
46
Color
White
Shape
Continuous Roll
Standards
UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
Adhesion Strength
180 lb/in
Material
Thermosetting Rubber (Adhesive), Filament-Reinforced (Backing)
Application
Commonly used in applications such as lead anchoring and banding of coils.
Tape Backing Material
Polyester Film Glass Filament Reinforced
Tape Adhesive Material
Thermosetting Rubber
Maximum Tape Performance Temperature
130 C

Description

Remington Industries offers this 3M Filament-Reinforced Electrical Tape #46, which is commonly used in applications such as lead anchoring and banding of coils. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white polyester film glass filament reinforced backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 180 lb/in. The tape comes on rolls of 60 yards 54.9 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.


  • •#46 Filament-Reinforced Electrical Tape, 60 yd Roll
  • •Commonly used in applications such as lead anchoring and banding of coils. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
  • •Tape Width: 1 1/4" (31.75mm)
  • •Tape Material: White Polyester Film Glass Filament Reinforced with Thermosetting Rubber Adhesive (6.5 ± 1.0 mils Thick)
  • •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 5000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.