Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Mat, 5/16 in thick, Black

  • Mfr # 50003BK

  • Zoro # G6045637


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Size
3 ft x 60 ft
Color
Black
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50003BK
Zoro #
G6045637
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 60 ft
Thickness
5/16 in

Details

Item
Carpet Mat
Color
Black

Description

Carpet Mat,5000 Roll 5/16 In.x3ft.x60ft.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.