Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Mat, 5/16 in thick, Gray

  • Mfr # 50004GY

  • Zoro # G6032504


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Size
4 ft x 60 ft
Color
Gray
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50004GY
Zoro #
G6032504
UPC #
-
Country of Origin
United States

Dimensions

Size
4 ft x 60 ft
Thickness
5/16 in

Details

Item
Carpet Mat
Color
Gray

Description

Carpet Mat,5000 Roll 5/16 In.x4ft.x60ft.,Gy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.