Zoro Homepage

Non-Vented Hard Hat, X5000, ABS, 6 Point Ratchet, Type 1, Class E, Black

  • Mfr # X5012-ANSI

  • Zoro # G5779394


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5012-ANSI
Zoro #
G5779394
UPC #
-
Country of Origin
Poland

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Non-Vented Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Black
Head Protection Venting
No
Standards
ANSI Z89.1
ANSI Electrical Class
E
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
Graphics
None
Accessory Slots
Yes
ANSI Impact Type
1
Includes
Replaceable Brow Pad, Uvicator
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Accessory Slots, Pressure Diffusion Technology, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector
Head Protection Brand
3M

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.