Nose Cup Valve and Seat, PK2
Mfr # 7882
Zoro # G4890103
product price: $14.19
/pk 2, $7.10/eaKey Features
For Use With
3M Nose Cup Assembly 7881S, 3M Nose Cup Assembly 7981S
Color
Black
Material
Plastic
Series
7000
Includes
(2) each Nose Cup Inhalation Valve and Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7882
Zoro #
G4890103
UPC #
50021200603391
Country of Origin
Japan
Dimensions
Size
1 1/4 in x 1 1/4 in x 39/64 in
Details
Item
Nose Cup Valve Assembly
For Use With
3M Nose Cup Assembly 7881S, 3M Nose Cup Assembly 7981S
Color
Black
Material
Plastic
Series
7000
Includes
(2) each Nose Cup Inhalation Valve and Seat
Compatible with Series
7000
Compatible with Brand
3M
Features
Extended Service Life
Compatible with Manufacturer Part Number
7881S, 7981S
Brand and Series
3M 7000
Description
Item Nose Cup Valve Assembly, For Use With 3M Nose Cup Assembly 7881S, 3M Nose Cup Assembly 7981S, Compatible with Brand 3M, Compatible with Series 7000, Compatible with Manufacturer Part Number 7881S, 7981S, 7000, Includes (2) each Nose Cup Inhalation Valve and Seat, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.