Zoro Homepage

Note, 3"x3", Pop Up, Yellow, PK12

  • Mfr # 6549-PUY

  • Zoro # G5026248


product price: $8.09
/pk 12, $0.67/ea

Key Features

Color
Yellow
Paper Weight
1.152 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6549-PUY
Zoro #
G5026248
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",Pop Up,Yellow,PK12
Color
Yellow
Paper Weight
1.152 lbs
Number of Sheets
100
Rule
Unruled
Features
Pop-up Notes—Yellow pads.
For Use With
3" x 3" Pop-Up Dispensers
Shape
Square
Pad Type
Pop-Up

Description

Note,3 In.x3 In.,Pop Up,Yellow,PK12, Package Quantity 12


  • Great for home office or school.
  • Self-stick notes, stick and re-stick many times.
  • Leave a note to return a call.
  • Use to capture a phone number.
  • Designed for light-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.