Zoro Homepage

Note, 3"x3", Yellow, PK18

  • Mfr # 6549-18

  • Zoro # G5026290


product price: $6.79
/pk 18, $0.38/ea
Sold in multiples of 12 for $81.48

Key Features

Color
Yellow
Paper Weight
1.705 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6549-18
Zoro #
G5026290
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",Yellow,PK18
Color
Yellow
Paper Weight
1.705 lbs
Number of Sheets
100
Rule
Unruled
Shape
Square
Features
Standard Notes—Yellow pads.
Pad Type
Standard

Description

Note,3 In.x3 In.,Yellow,PK18, Package Quantity 18


  • Great for home office or school.
  • Self-stick notes, stick and re-stick many times.
  • Leave a note to return a call.
  • Use to capture a phone number.
  • Designed for light-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.