
Notebook Screen Cleaning Wipes
Mfr # CL630
Zoro # G3536420
product price: $11.15
/eaKey Features
Recommended For
Glass, Plastic
Wipes Application
Electronic Screens
Length
7 in
Material
Nonwoven Cloth
Ply
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL630
Zoro #
G3536420
UPC #
21200528798
Country of Origin
Unknown
Dimensions
Length
7 in
Width
4 in
Details
Item
Delicate Task Wipe
Recommended For
Glass, Plastic
Wipes Application
Electronic Screens
Material
Nonwoven Cloth
Ply
Single
Fragrance
Unscented
Features
Non-abrasive, non-streaking; Removes dust, fingerprints and smudges
Primary Chemical
Isopropyl Alcohol
Wipes per Container
24
Color
White
Description
3M Notebook Screen Cleaning Wipes - 24-/ Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.