
Notes, 3inx3in, 24PD/PK, Summer
Mfr # 65424SSJOYCP
Zoro # G910795932
product price: $47.79
/pk 24, $1.99/eaKey Features
Color
Summer Joy
Number of Sheets
70
Size
3in Width x 3in Length
Bowl Shape
Square
Application
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65424SSJOYCP
Zoro #
G910795932
UPC #
638060927397
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Summer Joy
Number of Sheets
70
Bowl Shape
Square
Application
Wall
Features
Self-adhesive
Application/Usage
Reminder
Description
Summer colors at their most warm and invitingcapture happy memories that will last all year. Super Sticky adhesive provides twice the sticking power, yet always ensures that your notes will remove cleanly, no matter where you place them. Stick and re-stick to just about any flat surface: doors, windows, mirrors, walls and more to make sure your thoughts get noticed. If working or learning remotely, be sure to download the free Post-it App to leverage the app's features to help you capture ideas, track tasks, create colorful calendars and more. The app also allows you to share everything between your sync'd devices as well as across a wide variety of platforms: Dropbox, Trello, PowerPoint and more. Pad Type: Super-Sticky; Shape: Square; Colors: Summer Joy Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.