Zoro Homepage
This item is Discontinued.
3M Novec Contact Cleaner, Aerosol Can, 11 oz. 98021232933

Contact Cleaner, Aerosol Can, 11 oz. (Discontinued)

  • Mfr # 98021232933
  • Zoro # G0294016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98021232933
Zoro #
G0294016
UPC #
00051135716991
Country of Origin
Unknown

Dimensions

Size
11 oz.

Details

Standards
NSF(R) K2 Registered
Fragrance
Slightly Ethereal
Net Weight
11 oz.
Container Type
Aerosol can
VOC Content
None
Item
Contact Cleaner
Flash Point
None
Color
Clear

Description

Contact Cleaner, Container Type Aerosol Can, VOC Content None, Standards NSF(R) K2 Registered, Flash Point None, Net Weight 11 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.