Off-White All Purpose Joint Compound 12 oz
- Mfr # LHR-12-BB
- Zoro # G600536937
product price:
$
12.39
/ea
Key Features
Container Type
Tub
Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHR-12-BB
- Zoro #
- G600536937
- UPC #
- 76308495862
- Country of Origin
- United States
Dimensions
- Size
- 12 oz
Details
- Item
- Joint Compound
- Container Type
- Tub
Description
3M Wall Repair is an innovative fiber reinforced compound that allows large repairs to fill in one application. It dries 5X faster than other 3M spackling compounds. Ideal for repainting large holes, cracks and damaged surfaces in drywall, stucco and wood.
- • Fiber reinforced compound for stronger repair of holes or cracks
- • 1-step fill wall repair compound
- • Works well on drywall, plaster, stucco and wood
- • No shrinking, cracking or sagging
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.