Zoro Homepage

Office Tape, Transparent, 3/4 In x 36 yd.

  • Mfr # 810

  • Zoro # G0765667


product price: $3.35
/ea

Key Features

Tape Backing Material
Acetate
Tape Adhesive
Acrylic
Tape Thickness
2.3 mil
Tape Width
3/4 in
Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810
Zoro #
G0765667
UPC #
00021200073786
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
3/4 in
Tape Length
36 yd
Tape Core Diameter
1 in
Length
36 yd.
Core Diameter
1"
Width
3/4"
Thickness
2.2 mil
Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.9 mm
Metric Tape Width
25.4 mm

Description

Office Tape, Single-Sided, 3M(TM), 810, 36 yd, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.