Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Tape, Transparent, 3/4x1000In, PK6

  • Mfr # 99826866

  • Zoro # G5370547


product price: $24.29
/pk 6, $4.05/ea

Key Features

Tape Backing Material
Acetate
Tape Adhesive
Acrylic
Tape Thickness
2.2 mil
Tape Width
3/4 in
Tape Length
1,000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99826866
Zoro #
G5370547
UPC #
00021200596841
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Tape Width
3/4 in
Tape Length
1,000 in
Tape Core Diameter
1 in
Core Diameter
1 in
Thickness
2.2 mil
Width
3/4"
Length
1000"
Max. Tape Width
3/4 in
Tape Delivery Length
1,000 in
Core Dia.
1 in
Tape Delivery Length - Maximum
1,000 in
Compatible Tape Width - Maximum
3/4 in

Details

Item
Tape Dispenser
Tape Backing Material
Acetate
Tape Adhesive
Acrylic
Includes
(6) Rolls Office Tape
Tape Adhesive Strength
16 oz/in
Adhesive
Synthetic Acrylic
Color
Black
Material
Cellulose Acetate
Tensile Strength
9-3/4 lb./in.
Adhesion Strength
16-1/2 oz./in.
Power Requirements
Manual
Product Type
Tape Dispenser
For Use With
Self-Adhesive Tape
Compatible Product Type
Self Adhesive Tape
Power Source
Manual

Description

Tape Dispenser, For Use With Self-Adhesive Tape, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 3/4 in, Tape Delivery Length 1,000 in, Color Black, Includes (6) Rolls Office Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.