Scotch-Weld Urethane Adhesive 3532 Brown Part B/A, 2 Fl Oz Kit (Discontinued)
- Mfr # 62353205156
- Zoro # G204367128
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62353205156
Zoro #
G204367128
UPC #
21200208782
Country of Origin
Unknown
Description
Flexible Adhesive Delivers Tough Bonds _x000D_
As compared to one part sealants, 3M Scotch-Weld Urethane Adhesive 3532 is fast-curing, establishes tough bonds and offers low-temperature flexibility. It becomes a non-sag paste upon mixing for accurate and precise handling during application and can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 10 minute work life, reaches handing strength in 90 minutes and full cure in 24 hours._x000D_
Recommended Applications_x000D_
Semi-flexible plastic or composite bonding_x000D_
Flexible for mounting brackets on thin panels or mirrors without read-through_x000D_
Bonding rough fabrics to rubber for conveyor belts_x000D_
Bonding wood, metal or composite door frames to wood or other surfaces_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure issues in contrast to one-part urethane adhesive sealants. Urethane adhesives will bond most common materials such as wood, metals, rubbers, leather, tile and glass, many plastics, concrete and more. _x000D_
The versatility of urethane adhesives is exhibited in the different formulations that have vary(more...)
As compared to one part sealants, 3M Scotch-Weld Urethane Adhesive 3532 is fast-curing, establishes tough bonds and offers low-temperature flexibility. It becomes a non-sag paste upon mixing for accurate and precise handling during application and can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 10 minute work life, reaches handing strength in 90 minutes and full cure in 24 hours._x000D_
Recommended Applications_x000D_
Semi-flexible plastic or composite bonding_x000D_
Flexible for mounting brackets on thin panels or mirrors without read-through_x000D_
Bonding rough fabrics to rubber for conveyor belts_x000D_
Bonding wood, metal or composite door frames to wood or other surfaces_x000D_
Understanding Urethane Adhesives_x000D_
Two part urethane adhesives cure chemically, rather than relying on moisture from the air. Because of this, they can cure quickly with no depth of cure issues in contrast to one-part urethane adhesive sealants. Urethane adhesives will bond most common materials such as wood, metals, rubbers, leather, tile and glass, many plastics, concrete and more. _x000D_
The versatility of urethane adhesives is exhibited in the different formulations that have vary(more...)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.