Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Black, 10 PK

  • Mfr # 30036

  • Zoro # G5543806


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Cable Size
2/0 AWG
Connector Type
Standard Barrel
Width
0.81"
Material
Copper
Length
2.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30036
Zoro #
G5543806
UPC #
00054007125433
Country of Origin
Chile

Dimensions

Cable Size
2/0 AWG
Width
0.81"
Length
2.37"
Barrel Length
Short
Length (Straight Wireway)
2.37 in
Tongue Width
0.81 in
Overall Width
0.81 in
Barrel Outside Diameter
0.56 in
For Stud Size
3/8 in
Tongue Length
1.11 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Barrel Inside Diameter
0.43 in
Overall Length
2.37 in
Barrel Size
Short
For Wire Size
2/0 AWG

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Black
Plate Material
Tin
Item
One-Hole Compression Lug
Tongue Style
Standard
Standards
CSA Certified, UL Listed
Hole Center to End
0.37 in
Die Code
100, 13
Peep Hole
No
Hole Center to Center
0.375 in
Contact Finish
Tin
For Conductor Material
Copper
Termination Style
Crimp
Barrel Style
Chamfered
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Tongue Angle
Straight
RoHS Compliant
Yes
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Inspection Hole
No
Lug Type
Compression Lugs
Number of Stud Holes
1
For Use With
Copper Conductor Only
Connector Description
One Hole
Maximum Operating Voltage
35 kV
Product Series
30000
Center of Hole to End of Pad
0.37 in
Number of Holes
1

Description

Compression Lugs, Barrel Size Standard, Color Code Black, Die Code 100, 13, Tongue Angle Straight, Tongue Width 0.81 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.43 in, Barrel Outside Diameter 0.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.