Zoro Homepage

One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Purple, 60 PK

  • Mfr # MC4/0-38RX

  • Zoro # G6037927


product price: $485.99
/pk 60, $8.10/ea
Free Shipping & Returns

Key Features

Cable Size
4/0 AWG
Connector Type
Seamless Barrel
Width
1"
Material
Copper
Length
2.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC4/0-38RX
Zoro #
G6037927
UPC #
00054007092018
Country of Origin
United States

Dimensions

Cable Size
4/0 AWG
Width
1"
Length
2.29"
Barrel Length
Short
Length (Straight Wireway)
2.35 in
Overall Width
1 in
Tongue Thickness
0.13 in
Strip Length
13/16 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Barrel Inside Diameter
0.56 in
Tongue Width
1 in
Overall Length
2.29 in
For Stud Size
3/8 in
For Wire Size
4/0 AWG
Barrel Size
Short

Details

Connector Type
Seamless Barrel
Material
Copper
Color Code
Purple
Plate Material
Tin
Peep Hole
No
Tongue Style
Ring
Item
One-Hole Compression Lug
Standards
UL Listed
Die Code
15
Contact Finish
Tin
Special Features
Non-Insulated Construction
For Wire Type
Stranded
For Conductor Material
Copper
Termination Style
Crimp
Tongue Angle
Straight
Inspection Hole
No
Seam Style
Seamless
Barrel Style
Seamless
RoHS Compliant
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.56 in, Barrel Style Seamless, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.