Open Barrel Splice
Mfr # 42018
Zoro # G022254563
product price: $75.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42018
Zoro #
G022254563
UPC #
00054007420187
Country of Origin
United States
Description
Shrink Tubing, Material EPDM Rubber, Use With Wire Size 900 to 1,000 kcmil, I.D. Before Shrinking 2.67 in, I.D. After Shrinking 1.27 in, Length 9 in, Shrink Tubing Properties Water-Resistant, Color Black, Temp. Range -40 Degrees F to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 365 V, Max. Temp. Rating 194 Degrees F, Min. Temp. Rating -40 Degrees F
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.