Open Barrel Splice, Aluminum
Mfr # 42231
Zoro # G722253927
product price: $89.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42231
Zoro #
G722253927
UPC #
00054007422310
Country of Origin
United States
Description
Open Barrel Splice, Barrel Finish Tin Plated, Color Code None, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Wire Type Poly/EPR, Material Aluminum, Maximum Voltage 35 kV, Minimum Wire Size 4/0 AWG, Maximum Wire Size 350 kcmil, Overall Length 4.7 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards RoHS 2011/65/EU, UL 486B, Compatible with Product Type Poly/EPR Insulations, Contact Finish Tin, Termination Style Transition Compression Connectors
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.