Zoro Homepage

OpenBarrelSplice, Aluminum, 35kV

  • Mfr # 11891

  • Zoro # G822588691


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11891
Zoro #
G822588691
UPC #
00054007118916
Country of Origin
United States

Description

Open Barrel Splice, Color Code None, For Conductor Material Aluminum, Copper, For Wire Type Stranded, Material Aluminum, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 4/0 AWG, Overall Length 3 in, Standards ANSI C119.4, RoHS 2011/65/EU, Barrel Outside Diameter 0.91 in, Compatible with Product Type Molded Rubber Splices 15 kV and 25 kV, Contact Finish Tin, Termination Style Compression Connectors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.