Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Customer Privacy Filter for 19.5 in. Dell Display

  • Mfr # OFMDE001

  • Zoro # G815834705


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Display Size Supported
19.5 in
Anti-glare
Yes
Blue Light Reduction
Yes
Aspect Ratio
16:10
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFMDE001
Zoro #
G815834705
UPC #
-
Country of Origin
China

Dimensions

Display Size Supported
19.5 in
Width
16.50 in
Height
10.35 in

Details

Anti-glare
Yes
Blue Light Reduction
Yes
Aspect Ratio
16:10
Color
Black
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Compatible Devices
Monitor
Reversible
Yes
Widescreen
Yes
Product Type
Privacy Screen Filter
Includes
Privacy Filter for 19.5 in Widescreen Monitor (16:10) (OFMDE001)Attachment StripsSlide Mount Tabs
Features
Microlouver Privacy Technology, Anti-reflective
Orientation
Landscape

Description

We are committed to developing and producing products that exceed the performance quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards. Features -Effective black out privacy from side views outside the 60-degree viewing angle -Helps reduce reflections so you see your screen clearly with pristine image clarity -Reversible between a glossy side and glare-reducing matte -Designed with advanced microlouver technology creating an excellent high-resolution viewing experience -Matte surface helps reduce glare and hide fingerprints -Easy to attach remove and clean -Adds an extra layer of protection from everyday scratches and dust -Designed to seamlessly fit within the raised bezel of your device -Reduces 35% of blue light transmission from the display Specifications - Size: 19.5 in. - Type: Tablets - Touch Compatibility: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.