PF140W9B Privacy Filter for 14 in. Unframed Laptop & LCD
- Mfr # PF140W9B
- Zoro # G303717442
product price:Â
$
85.15
/ea
Key Features
Screen Size
14 in
Width
12.20 in
Color
Black
Features
Privacy, Reversible Matte-to-Matte
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF140W9B
- Zoro #
- G303717442
- UPC #
- 51128788493
- Country of Origin
- China
- Color
- Black
- Features
- Privacy, Reversible Matte-to-Matte
- Aspect Ratio
- 16:9
- Viewing Area
- 12-3/16 in x 6-7/8 in
- Orientation
- Landscape
- Screen Attachment
- Adhesive Strip, Flip
- Filter Type
- Frameless
- Device Type
- Laptops
- Screen Format
- Widescreen
- Display Type Supported
- LCD
- Reversible
- Yes
- Compatible Devices
- 2 in 1 Notebook
- Widescreen
- Yes
- Durability
- Scratch Resistant, Fingerprint Resistant, Dust Resistant
- Product Type
- Privacy Screen Filter
- Blue Light Reduction
- Yes
- Film Classification
- Black
- Anti-glare
- Yes
Dimensions
- Screen Size
- 14 in
- Width
- 12.20 in
- Display Size Supported
- 14 in
- Viewing Area Dimension
- 12.20 in x 6.87 in
- Height
- 6.87 in
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Features- Effective "black out" privacy from side views outside the 60-degree viewing angle
- Helps reduce reflections so you see your screen clearly with pristine image clarity
- Reversible between a glossy side and glare-reducing matte
- Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
- Matte surface helps reduce glare and hide fingerprints
- Easy to attach, remove and clean
- Adds an extra layer of protection from everyday scratches and dust
- Designed to seamlessly fit within the raised bezel of your device
- Reduces 35% of blue light transmission from the display
- Size: 14 in.
- Type: Laptop & LCD
- Touch Compatibility: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.