
Optime 98 H9A Earmuffs, 25 dB NRR, Yellow/Black
Mfr # XH001651278
Zoro # G703666135
product price: $38.99
/eaKey Features
Ear Muff Style
Over the Head
Material
ABS Plastic
Noise Reduction Rating NRR
25 dB
Cushion Material
Liquid/Foam
Dielectric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XH001651278
Zoro #
G703666135
UPC #
93045080915
Country of Origin
United States
Details
Color
Yellow//Black
Ear Muff Style
Over the Head
Material
ABS Plastic
Noise Reduction Rating NRR
25 dB
Cushion Material
Liquid/Foam
Dielectric
No
Standards
CSA Class A
Noise Reduction Rating
25 dB
Description
Sturdy earmuffs are designed with pivoting earcups for optimum fit. The H9A Model is a high protection design, for challenging work environments. Works with AO Tuffmaster face protection system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.