
Optime Hard Hat Attached Earmuff, Black, Red
Mfr # 7000002327
Zoro # G402564688
product price: $74.19
/eaKey Features
Color
Black, Red
Series
Optime
Ear Muff Style
Hard Hat Attached
Dielectric
No
Standards
CSA Class AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000002327
Zoro #
G402564688
UPC #
93045081035
Country of Origin
United States
Details
Item
Earmuff
Color
Black, Red
Series
Optime
Ear Muff Style
Hard Hat Attached
Dielectric
No
Standards
CSA Class AL
Material
ABS
Protection Type
Noise Reduction
Noise Reduction Rating
27 dB
Earmuff Type
Hard Hat Attached
Cushion Material
Liquid/foam
Description
3M peltor optime 105 earmuffs h10p3e, hard hat attached, nrr 18 db specifications: for noise levels up to 105 dba. Easy cap-mount design. Liquid/foam filled earmuff cushions. Noise reduction rating nrr*: 27db. Csa class al. 3M peltor optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.