Zoro Homepage

Orange Foam Fireblock Sealant 12 oz, 12PK

  • Mfr # FB FOAM

  • Zoro # G815371972


product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB FOAM
Zoro #
G815371972
UPC #
51115549076
Country of Origin
United States

Description

3M Fire Block Foam FB-Foam is a fireblock and draftstop used to help seal, fill, insulate and bond for non-rated residential and commercial construction. This foam-in-place fireblock is heat-resistant up to 240 F/115 C and meets ASTM E84 mod Class 1 for smoke spread and flame development. This fireblock foam is ready-to-use and tack-free in approximately 5 minutes.Brand Name: 3MColor: OrangeMaterial: FoamType: FireblockProduct Type: SealantContainer Size: 12 ozCoverage Area: 998 linear ftPaintable: NoMoisture Resistant: YesFire and High Heat Resistant: YesPermanently Flexible: YesPackaging Type: CanColor Family: OrangeIndoor or Outdoor: Indoor and OutdoorMildew Resistant: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.