Zoro Homepage

Orbital Sander, Random, 6"

  • Mfr # 7100138308

  • Zoro # G1958953


product price: $289.99
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
6"
Orbit Dia.
3/16 in
Vacuum/Non-Vacuum
Vacuum
Free Speed
12,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100138308
Zoro #
G1958953
UPC #
00051141203270
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6"
Orbit Dia.
3/16 in
Overall Length
6.47"
Wheel Dia.
5.5mm
Tool Length
6 1/2 in
Tool Height
3 5/16 in
Orbit Diameter
3/16 in

Details

Item
Self-Generated Vacuum Random Orbital Sander
HP
0.28 HP
Vacuum/Non-Vacuum
Vacuum
Free Speed
12,000 rpm
Includes
Clean Sanding Hookit Pad
Tool Weight
2 lb
Application
Aerospace, AOEM, Composite, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Transportation and Heavy Equipment, Woodworking
Motor Type
Gearless
Average Flow Rate
17 scfm
Air Consumption
17 scfm
Sound Level (dB)
83 dBA
Vacuum Type
Self-Vacuum
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Features
HEPA Rated
Power Source
Air-Powered
Horsepower
0.3 hp
Product Type
Air-Powered Orbital Sander
Sound Level
83 dBA

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 17 scfm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.